Outdoor Waste Collector - Capacity 30 L - WxHxD 490 X 1150 X 400mm, With Pipe Arch And Hood, Moss Green

Order Code: ZT2728135S

£1,099.99 Inc VAT (20%)


Description

Outdoor waste collector, capacity 30 l, WxHxD 490 x 1150 x 400 mm, with pipe arch and hood, moss green. Supplied = assembled. Capacity = 30 l. Height = 1150 mm. Width = 490 mm. Depth = 400 mm. Waste collector material = sheet steel, powder coated. Waste collector colour = moss green RAL 6005. Place of use = outdoor use. Material of lid = sheet steel, hot-dip galvanised. Colour of lid = hot dip galvanised. Feature = lockable. Lock type = triangular utility lock. Type of mounting = base plate. Design = with hood. Weight = 21.5 kg. Lockable. Frame and base plate completely hot dip galvanised. Delivered fully assembled. Perforated sheet steel ensures drainage of rain water. Theft-proof due to triangle lock, key included. Other colours also available.

See full description
Specifications for Outdoor Waste Collector - Capacity 30 L - WxHxD 490 X 1150 X 400mm, With Pipe Arch And Hood, Moss Green
  • Capacity
    30L
  • Supplied
    Assembled
  • Features
    Lockable
  • Material
    Sheet Steel, Powder Coated
  • Mounting Type
    Base Plate
  • Lock Type
    Triangular Utility Lock
  • Lid Colour
    Hot Dip Galvanised
  • Design
    with Hood
  • Lid Material
    Sheet Steel, Hot-Dip Galvanised
  • Depth
    400mm
  • Waste Collector Colour
    Moss Green
  • Height
    1150mm
  • Width
    490mm
  • Applications
    Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome