Outdoor Waste Collector, Capacity 30 L, WxHxD 490 X 900 X 430mm, With Tubular Frame, Moss Green

Order Code: ZT2728073S

£829.99 Inc VAT (20%)


Description

Outdoor waste collector, capacity 30 l, WxHxD 490 x 900 x 430 mm, with tubular frame, moss green. Supplied = assembled. Capacity = 30 l. Height = 900 mm. Width = 490 mm. Depth = 430 mm. Waste collector material = sheet steel, powder coated. Waste collector colour = moss green RAL 6005. Place of use = outdoor use. Feature = lockable. Lock type = triangular utility lock. Type of mounting = base plate. Design = without hood. Weight = 17.5 kg. Lockable. Frame and base plate completely hot dip galvanised. Delivered fully assembled. Perforated sheet steel ensures drainage of rain water. Theft-proof due to triangle lock, key included. Other colours also available.

See full description
Specifications for Outdoor Waste Collector, Capacity 30 L, WxHxD 490 X 900 X 430mm, With Tubular Frame, Moss Green
  • Capacity
    30L
  • Supplied
    Assembled
  • Mounting Type
    Base Plate
  • Design
    without Hood
  • Lock Type
    Triangular Utility Lock
  • Depth
    430mm
  • Applications
    Outdoor Use
  • Features
    Lockable
  • Material
    Sheet Steel, Powder Coated
  • Height
    900mm
  • Waste Collector Colour
    Moss Green
  • Width
    490mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome