Outdoor Waste Collector, Capacity 35 L, HxØ430 X 330mm, Charcoal

Order Code: ZT2676836S

£399.99 Inc VAT (20%)


Description

Outdoor waste collector, capacity 35 l, Hx 430 x 330 mm, charcoal. Supplied = pre-assembled, final assembly by customer. Capacity = 35 l. Height = 430 mm. Diameter = 330 mm. Waste collector material = sheet steel. Waste collector colour = charcoal. Place of use = outdoor use. Lock type = triangular utility lock. Finish = hot dip galvanised, additionally powder coated. Type of mounting = wall and post mounting. Weight = 4.5 kg. Prevents vandalism. With a perforated base for water drainage. Easy handling. For mounting on posts or the wall, incl. mounting rails. Particularly sturdy due to material reinforcement, and due to additional U profile rails welded on the container. Hot dip galvanised in accordance with EN ISO 1461. Supplied with triangular key. Also available in different RAL colours (some at extra cost) Please ask us about them.

See full description
Specifications for Outdoor Waste Collector, Capacity 35 L, HxØ430 X 330mm, Charcoal
  • Capacity
    35L
  • Material
    Sheet Steel
  • Lock Type
    Triangular Utility Lock
  • Height
    430mm
  • Mounting Type
    Wall and Post Mounting
  • Waste Collector Colour
    Charcoal
  • Applications
    Outdoor Use
  • Diameter
    330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome