Outdoor Waste Collector, Capacity 35 L, HxWxD 537 X 325 X 388mm, Charcoal

Order Code: ZT2694330S

£599.99 Inc VAT (20%)


Description

Outdoor waste collector, capacity 35 l, HxWxD 537 x 325 x 388 mm, charcoal. Supplied = pre-assembled, final assembly by customer. Capacity = 35 l. Height = 537 mm. Width = 325 mm. Depth = 388 mm. Waste collector material = sheet steel. Waste collector colour = charcoal RAL 7016. Place of use = outdoor use. Lock type = triangular utility lock. Finish = hot dip galvanised according to ISO 1461 and powder coated. Diameter of access opening = 140x110 mm. Type of mounting = wall and post mounting. Weight = 15 kg. Number of collection units = 1-unit collector. Roof and rail welded together. Waste container unlocked at side. With a perforated base for water drainage. Suitable for mounting to a wall or a post. Square. Robust. Modern. This outdoor waste collector impresses with its strikingly minimalist design and holds approx. 35 litres. With its modern elegance and robust workmanship, it enhances the urban environment over the long term. The waste collector comes with a protective cover and an oval deposit hole (140 x 110 mm) Hot dip galvanised in accordance with EN ISO 1461 and additionally powder coated. Supplied with triangular utility key DK 8. with special rail for type 2 case lock.

See full description
Specifications for Outdoor Waste Collector, Capacity 35 L, HxWxD 537 X 325 X 388mm, Charcoal
  • Capacity
    35L
  • Height
    537mm
  • Lock Type
    Triangular Utility Lock
  • Width
    325mm
  • Mounting Type
    Wall and Post Mounting
  • Applications
    Outdoor Use
  • Material
    Sheet Steel
  • No. of Collection Units
    1
  • Diameter of Access Opening
    140 x 110mm
  • Waste Collector Colour
    Charcoal
  • Depth
    388mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome