Outdoor Waste Collector, Capacity 50 L, Clad In Wooden Slats, Meranti, Oiled

Order Code: ZT2723335S

£929.99 Inc VAT (20%)


Description

Outdoor waste collector, capacity 50 l, clad in wooden slats, meranti, oiled. Supplied = assembled. Capacity = 50 l. Height = 860 mm. Diameter = 400 mm. Waste collector material = steel/meranti wood. Place of use = indoor and outdoor use. Finish = oiled. Inner container material = sheet steel. Design = with inner container. Weight = 30 kg. Clad in wooden slats. With separate inner container made of sheet steel. Fitted with holes for optional floor anchoring. Steel base frame, powder coated in charcoal RAL 7016.

See full description
Specifications for Outdoor Waste Collector, Capacity 50 L, Clad In Wooden Slats, Meranti, Oiled
  • Capacity
    50L
  • Supplied
    Assembled
  • Finish
    Oiled
  • Inner Container Material
    Sheet Steel
  • Material
    Steel, Meranti Wood
  • Height
    860mm
  • Design
    with Inner Container
  • Applications
    Indoor and Outdoor Use
  • Diameter
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome