Outdoor Waste Collector, Capacity 50 L, WxHxD 444 X 744 X 325mm, Grey, Blue Lid

Order Code: ZT2736203S

£819.99 Inc VAT (20%)


Description

Outdoor waste collector, capacity 50 l, WxHxD 444 x 744 x 325 mm, grey, blue lid. Supplied = assembled. Capacity = 50 l. Height = 744 mm. Width = 444 mm. Depth = 325 mm. Waste collector material = plastic. Waste collector colour = grey. Place of use = outdoor use. Fittings = with lid. Material of lid = plastic. Colour of lid = blue. Type of mounting = wall mounted or post mounted. Weight = 9.01 kg. Fire and odour retardant. Fireproof waste container made of plastic with a coloured lid for mounting to a wall or a post.

See full description
Specifications for Outdoor Waste Collector, Capacity 50 L, WxHxD 444 X 744 X 325mm, Grey, Blue Lid
  • Capacity
    50L
  • Supplied
    Assembled
  • Width
    444mm
  • Lid Material
    Plastic
  • Fittings
    with Lid
  • Mounting Type
    Wall Mounted Or Post Mounted
  • Lid Colour
    Blue
  • Waste Collector Colour
    Grey
  • Height
    744mm
  • Material
    Plastic
  • Depth
    325mm
  • Applications
    Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome