Outdoor Waste Collector, Capacity 50 L, WxHxD 460 X 845 X 390mm, Grey/Bordeaux

Order Code: ZT2735470S

£349.99 Inc VAT (20%)


Description

Outdoor waste collector, capacity 50 l, WxHxD 460 x 845 x 390 mm, grey/bordeaux. Supplied = assembled. Capacity = 50 l. Height = 845 mm. Width = 460 mm. Depth = 390 mm. Waste collector material = plastic. Waste collector colour = grey, bordeaux. Place of use = outdoor use. Colour of lid = grey, bordeaux. Material properties = UV resistant and frost resistant. Type of mounting = wall mounted or post mounted. Design = without inner containers. Weight = 5.88 kg. Made of extremely robust plastic. UV resistant. Can be mounted to a wall or a post. The outer container is ideally suited for use outdoors. Supplied without fixing material.

See full description
Specifications for Outdoor Waste Collector, Capacity 50 L, WxHxD 460 X 845 X 390mm, Grey/Bordeaux
  • Capacity
    50L
  • Supplied
    Assembled
  • Applications
    Outdoor Use
  • Mounting Type
    Wall Mounted Or Post Mounted
  • Lid Colour
    Grey, Bordeaux
  • Depth
    390mm
  • Design
    without Inner Containers
  • Width
    460mm
  • Waste Collector Colour
    Grey, Bordeaux
  • Material
    Plastic
  • Material Properties
    UV Resistant and Frost Resistant
  • Height
    845mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome