Outdoor Waste Collector - Capacity 60 L - With Pipe Arch And Hood, Gentian Blue

Order Code: ZT2728140S

£1,199.99 Inc VAT (20%)


Description

Outdoor waste collector, capacity 60 l, WxHxD 600 x 1100 x 400 mm, with pipe arch and hood, gentian blue. Supplied = assembled. Capacity = 60 l. Height = 1100 mm. Width = 600 mm. Depth = 400 mm. Waste collector material = sheet steel, powder coated. Waste collector colour = gentian blue RAL 5010. Place of use = outdoor use. Material of lid = sheet steel, hot-dip galvanised. Feature = lockable. Lock type = triangular utility lock. Type of mounting = floor attachment. Design = with hood. Weight = 23.5 kg. Lockable. Frame and base plate completely hot dip galvanised. Delivered fully assembled. This stable waste collector is made from solid sheet steel and has a hot dip galvanised hood. The container is secured against theft with a triangular lock. The required mounting materials are included in delivery. Other colours also available.

See full description
Specifications for Outdoor Waste Collector - Capacity 60 L - With Pipe Arch And Hood, Gentian Blue
  • Capacity
    60L
  • Supplied
    Assembled
  • Material
    Sheet Steel, Powder Coated
  • Mounting Type
    Floor Attachment
  • Features
    Lockable
  • Applications
    Outdoor Use
  • Lid Material
    Sheet Steel, Hot-Dip Galvanised
  • Height
    1100mm
  • Waste Collector Colour
    Gentian Blue
  • Design
    with Hood
  • Width
    600mm
  • Depth
    400mm
  • Lock Type
    Triangular Utility Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome