Outdoor Waste Collector - Capacity 65 L - With Pipe Arch, Hood And Ashtray, Antique Silver

Order Code: ZT2728238S

£1,129.99 Inc VAT (20%)


Description

Outdoor waste collector, capacity 65 l, WxHxD 580 x 1145 x 380 mm, with pipe arch, hood and ashtray, antique silver. Supplied = assembled. Capacity = 65 l. Height = 1145 mm. Width = 580 mm. Depth = 380 mm. Waste collector material = sheet steel, powder coated. Waste collector colour = antique silver. Place of use = outdoor use. Material of lid = sheet steel, powder coated. Feature = lockable. Lock type = square lock. Type of mounting = base plate. Design = with ashtray. Weight = 21.5 kg. With ashtray insert. Lockable. Frame and base plate completely hot dip galvanised. Delivered fully assembled. Hood made of sheet steel in container colour. Top part serves as a clamping mechanism for waste sacks. Theft-proof due to two square locks, key included. Easy changing of waste sacks. Other colours also available.

See full description
Specifications for Outdoor Waste Collector - Capacity 65 L - With Pipe Arch, Hood And Ashtray, Antique Silver
  • Capacity
    65L
  • Supplied
    Assembled
  • Mounting Type
    Base Plate
  • Width
    580mm
  • Lock Type
    Square Lock
  • Features
    Lockable
  • Lid Material
    Sheet Steel, Powder Coated
  • Depth
    380mm
  • Height
    1145mm
  • Applications
    Outdoor Use
  • Design
    with Ashtray
  • Material
    Sheet Steel, Powder Coated
  • Waste Collector Colour
    Antique Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome