Outdoor Waste Collector - Capacity 65 L - With Pipe Arch, Hood And Ashtray, Hot Dip Galvanised

Order Code: ZT2696162S

£1,139.99 Inc VAT (20%)


Description

Outdoor waste collector, capacity 65 l, WxHxD 580 x 1145 x 380 mm, with pipe arch, hood and ashtray, hot dip galvanised. Supplied = assembled. Capacity = 65 l. Height = 1145 mm. Width = 580 mm. Depth = 380 mm. Waste collector material = sheet steel, hot-dip galvanised. Waste collector colour = hot dip galvanised. Place of use = outdoor use. Material of lid = sheet steel, hot-dip galvanised. Feature = lockable. Lock type = square lock. Finish = hot dip galvanised in accordance with EN ISO 1461. Type of mounting = base plate. Design = with ashtray. Weight = 24.4 kg. With ashtray insert. Lockable. Frame and base plate completely hot dip galvanised. Delivered fully assembled. Hood made of sheet steel in container colour. Top part serves as a clamping mechanism for waste sacks. Theft-proof due to two square locks, key included. Easy changing of waste sacks. Other colours also available.

See full description
Specifications for Outdoor Waste Collector - Capacity 65 L - With Pipe Arch, Hood And Ashtray, Hot Dip Galvanised
  • Capacity
    65L
  • Supplied
    Assembled
  • Design
    with Ashtray
  • Material
    Sheet Steel, Hot-Dip Galvanised
  • Features
    Lockable
  • Applications
    Outdoor Use
  • Waste Collector Colour
    Hot Dip Galvanised
  • Width
    580mm
  • Lock Type
    Square Lock
  • Lid Material
    Sheet Steel, Hot-Dip Galvanised
  • Height
    1145mm
  • Mounting Type
    Base Plate
  • Depth
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome