Outdoor Waste Collector, Capacity 70 L, HxWxD 1000 X 475 X 340mm, Charcoal

Order Code: ZT2676995S

£1,599.99 Inc VAT (20%)


Description

Outdoor waste collector, capacity 70 l, HxWxD 1000 x 475 x 340 mm, charcoal. Supplied = pre-assembled, final assembly by customer. Capacity = 70 l. Height = 1000 mm. Width = 475 mm. Depth = 340 mm. Waste collector material = sheet steel, galvanised and powder coated. Waste collector colour = charcoal. Place of use = outdoor use. Fittings = inner container. Lock type = triangular utility lock. Inner container material = sheet steel. Type of mounting = with base plate to bolt in place. Design = without ashtray. Weight = 21 kg. Very stable pedestal waste collector. Prevents vandalism. With a base plate to bolt in place. Ergonomic removal of the inner container. Sturdy cast hinges. Very stable pedestal waste collector in two versions: available with and without ashtray insert. Hot dip galvanised in accordance with EN ISO 1461 and additionally powder coated. Delivery incl. triangular utility key and sticker. Also available in different RAL colours (some at extra cost) Please ask us about them.

See full description
Specifications for Outdoor Waste Collector, Capacity 70 L, HxWxD 1000 X 475 X 340mm, Charcoal
  • Capacity
    70L
  • Fittings
    Inner Container
  • Height
    1000mm
  • Width
    475mm
  • Waste Collector Colour
    Charcoal
  • Depth
    340mm
  • Inner Container Material
    Sheet Steel
  • Applications
    Outdoor Use
  • Mounting Type
    with Base Plate To Bolt In Place
  • Lock Type
    Triangular Utility Lock
  • Design
    without Ashtray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome