Outdoor Waste Collector, Capacity 80 L, HxWxD 950 X 550 X 550mm, Charcoal/Iron Glimmer

Order Code: ZT2700530S

£2,099.99 Inc VAT (20%)


Description

Outdoor waste collector, capacity 80 l, HxWxD 950 x 550 x 550 mm, charcoal/iron glimmer. Supplied = pre-assembled, final assembly by customer. Capacity = 80 l. Height = 950 mm. Width = 550 mm. Depth = 550 mm. Waste collector material = sheet steel. Waste collector colour = charcoal, iron glimmer. Place of use = outdoor use. Lock type = triangular lock incl. key. Finish = hot dip galvanised according to ISO 1461 and powder coated. Diameter of access opening = 155 mm. Inner container material = sheet steel. Type of mounting = floor attachment. Design = with inner container. Weight = 41 kg. Prevents vandalism. Waste collection with inner container. Perforated base for water drainage. In a stylish design with top cover and triangular lock in the door. Delivery incl. triangular utility key DK8. Hot dip galvanised in accordance with EN ISO 1461 and additionally powder coated.

See full description
Specifications for Outdoor Waste Collector, Capacity 80 L, HxWxD 950 X 550 X 550mm, Charcoal/Iron Glimmer
  • Capacity
    80L
  • Inner Container Material
    Sheet Steel
  • Design
    with Inner Container
  • Lock Type
    Triangular Lock Incl
  • Material
    Sheet Steel
  • Depth
    550mm
  • Mounting Type
    Floor Attachment
  • Waste Collector Colour
    Charcoal, Iron Glimmer
  • Width
    550mm
  • Height
    950mm
  • Diameter of Access Opening
    155mm
  • Applications
    Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome