Outdoor Waste Collector, Capacity 80 L, HxWxD 950 X 550 X 550mm, Charcoal

Order Code: ZT2700439S

£2,099.99 Inc VAT (20%)


Description

Outdoor waste collector, capacity 80 l, HxWxD 950 x 550 x 550 mm, charcoal. Supplied = pre-assembled, final assembly by customer. Capacity = 80 l. Height = 950 mm. Width = 550 mm. Depth = 550 mm. Waste collector material = sheet steel. Waste collector colour = charcoal. Place of use = outdoor use. Lock type = triangular lock incl. key. Finish = hot dip galvanised according to ISO 1461 and powder coated. Diameter of access opening = 155 mm. Inner container material = sheet steel. Type of mounting = floor attachment. Design = with inner container. Weight = 41 kg. Prevents vandalism. Waste collection with inner container. Perforated base for water drainage. In a stylish design with top cover and triangular lock in the door. Delivery incl. triangular utility key DK8. Hot dip galvanised in accordance with EN ISO 1461 and additionally powder coated.

See full description
Specifications for Outdoor Waste Collector, Capacity 80 L, HxWxD 950 X 550 X 550mm, Charcoal
  • Capacity
    80L
  • Design
    with Inner Container
  • Depth
    550mm
  • Inner Container Material
    Sheet Steel
  • Height
    950mm
  • Applications
    Outdoor Use
  • Diameter of Access Opening
    155mm
  • Lock Type
    Triangular Lock Incl
  • Waste Collector Colour
    Charcoal
  • Material
    Sheet Steel
  • Width
    550mm
  • Mounting Type
    Floor Attachment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome