Outdoor Waste Collector, Capacity 80 L, HxWxD 950 X 550 X 550mm, Cobalt Blue

Order Code: ZT2700501S

£2,099.99 Inc VAT (20%)


Description

Outdoor waste collector, capacity 80 l, HxWxD 950 x 550 x 550 mm, cobalt blue. Supplied = pre-assembled, final assembly by customer. Capacity = 80 l. Height = 950 mm. Width = 550 mm. Depth = 550 mm. Waste collector material = sheet steel. Waste collector colour = cobalt blue. Place of use = outdoor use. Lock type = triangular lock incl. key. Finish = hot dip galvanised according to ISO 1461 and powder coated. Diameter of access opening = 155 mm. Inner container material = sheet steel. Type of mounting = floor attachment. Design = with inner container. Weight = 41 kg. Prevents vandalism. Waste collection with inner container. Perforated base for water drainage. In a stylish design with top cover and triangular lock in the door. Delivery incl. triangular utility key DK8. Hot dip galvanised in accordance with EN ISO 1461 and additionally powder coated.

See full description
Specifications for Outdoor Waste Collector, Capacity 80 L, HxWxD 950 X 550 X 550mm, Cobalt Blue
  • Capacity
    80L
  • Lock Type
    Triangular Lock Incl
  • Mounting Type
    Floor Attachment
  • Diameter of Access Opening
    155mm
  • Waste Collector Colour
    Cobalt Blue
  • Design
    with Inner Container
  • Height
    950mm
  • Material
    Sheet Steel
  • Width
    550mm
  • Depth
    550mm
  • Applications
    Outdoor Use
  • Inner Container Material
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome