Outdoor Waste Collector - Hot Dip Galvanised - Capacity 20 L, Body Not Perforated, HxWxD 340 X 325 X 230mm

Order Code: ZT2687587S

£149.99 Inc VAT (20%)


Description

Outdoor waste collector, hot dip galvanised, capacity 20 l, body not perforated, HxWxD 340 x 325 x 230 mm. Supplied = pre-assembled, final assembly by customer. Capacity = 20 l. Height = 340 mm. Width = 325 mm. Depth = 230 mm. Waste collector material = sheet steel. Place of use = outdoor use. Lock type = triangular utility lock. Finish = hot dip galvanised. Type of mounting = wall and post mounting. Weight = 4 kg. With a perforated base for water drainage. Easy handling. Can be pivoted and removed. Hot dip galvanised in accordance with EN ISO 1461. This outdoor waste collector can be mounted to the wall and to a post (mounting rail included) Supplied complete with metal triangular utility key DK8. Collector body not perforated.

See full description
Specifications for Outdoor Waste Collector - Hot Dip Galvanised - Capacity 20 L, Body Not Perforated, HxWxD 340 X 325 X 230mm
  • Capacity
    20L
  • Height
    340mm
  • Mounting Type
    Wall and Post Mounting
  • Lock Type
    Triangular Utility Lock
  • Finish
    Hot Dip Galvanised
  • Width
    325mm
  • Material
    Sheet Steel
  • Applications
    Outdoor Use
  • Depth
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome