Outdoor Waste Collector - Hot Dip Galvanised - Capacity 70 L, With Ashtray, HxWxD 1000 X 475 X 340mm

Order Code: ZT2687760S

£1,399.99 Inc VAT (20%)


Description

Outdoor waste collector, hot dip galvanised, capacity 70 l, with ashtray, HxWxD 1000 x 475 x 340 mm. Supplied = pre-assembled, final assembly by customer. Capacity = 70 l. Height = 1000 mm. Width = 475 mm. Depth = 340 mm. Waste collector material = sheet steel. Place of use = outdoor use. Lock type = triangular utility lock. Finish = hot dip galvanised. Inner container material = sheet steel, galvanised. Type of mounting = with base plate to bolt in place. Weight = 56 kg. Prevents vandalism. Ergonomic removal of the inner container. Sturdy cast hinges keep the door on the container. Hot dip galvanised in accordance with EN ISO 1461. With a sturdy base plate for bolting in place. Model with a convex cover. Supplied complete with metal triangular utility key DK8. With do not litter/cigarette sticker. Also available in different RAL colours (some at extra cost) Please ask us about them.

See full description
Specifications for Outdoor Waste Collector - Hot Dip Galvanised - Capacity 70 L, With Ashtray, HxWxD 1000 X 475 X 340mm
  • Capacity
    70L
  • Inner Container Material
    Sheet Steel, Galvanised
  • Mounting Type
    with Base Plate To Bolt In Place
  • Width
    475mm
  • Lock Type
    Triangular Utility Lock
  • Depth
    340mm
  • Applications
    Outdoor Use
  • Material
    Sheet Steel
  • Finish
    Hot Dip Galvanised
  • Height
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome