Outdoor Waste Collector - Hot Dip Galvanised - Capacity 70 L, Without An Ashtray, HxWxD 1000 X 475 X 340mm

Order Code: ZT2687720S

£1,339.99 Inc VAT (20%)


Description

Outdoor waste collector, hot dip galvanised, capacity 70 l, without an ashtray, HxWxD 1000 x 475 x 340 mm. Supplied = pre-assembled, final assembly by customer. Capacity = 70 l. Height = 1000 mm. Width = 475 mm. Depth = 340 mm. Waste collector material = sheet steel. Place of use = outdoor use. Lock type = triangular utility lock. Finish = hot dip galvanised. Inner container material = sheet steel, galvanised. Type of mounting = with base plate to bolt in place. Weight = 54 kg. Prevents vandalism. Ergonomic removal of the inner container. Sturdy cast hinges keep the door on the container. Hot dip galvanised in accordance with EN ISO 1461. With a sturdy base plate for bolting in place. Model with a convex cover. Supplied complete with metal triangular utility key DK8. With do not litter sticker. Also available in different RAL colours (some at extra cost) Please ask us about them.

See full description
Specifications for Outdoor Waste Collector - Hot Dip Galvanised - Capacity 70 L, Without An Ashtray, HxWxD 1000 X 475 X 340mm
  • Capacity
    70L
  • Depth
    340mm
  • Height
    1000mm
  • Mounting Type
    with Base Plate To Bolt In Place
  • Finish
    Hot Dip Galvanised
  • Inner Container Material
    Sheet Steel, Galvanised
  • Material
    Sheet Steel
  • Applications
    Outdoor Use
  • Width
    475mm
  • Lock Type
    Triangular Utility Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome