Outdoor Waste Collector/Paper Bin, DIN 30713 Compliant, Capacity 50 L, Green

Order Code: ZT2738398S

£199.99 Inc VAT (20%)


Description

Outdoor waste collector/paper bin, DIN 30713 compliant, capacity 50 l, green. Supplied = assembled. Capacity = 50 l. Height = 770 mm. Width = 430 mm. Depth = 320 mm. Waste collector material = polyethylene. Waste collector colour = green, similar to RAL 6017. Place of use = indoor and outdoor use. Lock type = triangular utility lock. Type of mounting = wall mounted or post mounted. Weight = 5.5 kg. Mounting post available separately. Made of high quality, UV resistant, high density polyethylene (HDPE) Can be mounted to masts and posts using clamp bands. Supplied complete with triangular key.

See full description
Specifications for Outdoor Waste Collector/Paper Bin, DIN 30713 Compliant, Capacity 50 L, Green
  • Capacity
    50L
  • Supplied
    Assembled
  • Material
    Polyethylene
  • Depth
    320mm
  • Applications
    Indoor and Outdoor Use
  • Height
    770mm
  • Waste Collector Colour
    Green
  • Mounting Type
    Wall Mounted Or Post Mounted
  • Lock Type
    Triangular Utility Lock
  • Width
    430mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome