Outdoor Waste Collector/Paper Bin, DIN 30713 Compliant, Capacity 50 L, Orange

Order Code: ZT2738437S

£199.99 Inc VAT (20%)


Description

Outdoor waste collector/paper bin, DIN 30713 compliant, capacity 50 l, orange. Supplied = assembled. Capacity = 50 l. Height = 770 mm. Width = 430 mm. Depth = 320 mm. Waste collector material = polyethylene. Waste collector colour = deep orange. Place of use = indoor and outdoor use. Lock type = triangular utility lock. Type of mounting = wall mounted or post mounted. Weight = 5.5 kg. Mounting post available separately. Made of high quality, UV resistant, high density polyethylene (HDPE) Can be mounted to masts and posts using clamp bands. Supplied complete with triangular key.

See full description
Specifications for Outdoor Waste Collector/Paper Bin, DIN 30713 Compliant, Capacity 50 L, Orange
  • Capacity
    50L
  • Supplied
    Assembled
  • Mounting Type
    Wall Mounted Or Post Mounted
  • Applications
    Indoor and Outdoor Use
  • Lock Type
    Triangular Utility Lock
  • Width
    430mm
  • Material
    Polyethylene
  • Height
    770mm
  • Depth
    320mm
  • Waste Collector Colour
    Deep Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome