Outdoor Waste Collector, Semi Circular, Capacity 35 L, HxWxD 900 X 320 X 400mm, Green

Order Code: ZT2736115S

£339.99 Inc VAT (20%)


Description

Outdoor waste collector, semi circular, capacity 35 l, HxWxD 900 x 320 x 400 mm, green. Supplied = assembled. Capacity = 35 l. Height = 900 mm. Width = 320 mm. Depth = 400 mm. Waste collector material = metal. Waste collector colour = green. Place of use = outdoor use. Fittings = inner container, with lid. Material of lid = metal. Colour of lid = green. Feature = lockable. Inner container material = metal, zinc plated. Weight = 14.68 kg. Robust design. Large access opening. Lockable. Round outer container with semi circular front side. Can be secured to the ground. Ideally suited for use in exposed outdoor areas. Supplied without fixing material.

See full description
Specifications for Outdoor Waste Collector, Semi Circular, Capacity 35 L, HxWxD 900 X 320 X 400mm, Green
  • Capacity
    35L
  • Supplied
    Assembled
  • Lid Material
    Metal
  • Depth
    400mm
  • Fittings
    Inner Container, with Lid
  • Width
    320mm
  • Waste Collector Colour
    Green
  • Inner Container Material
    Metal, Zinc Plated
  • Features
    Lockable
  • Lid Colour
    Green
  • Applications
    Outdoor Use
  • Material
    Metal
  • Height
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome