Outdoor Waste Collector Sheet Steel, Capacity 30 L, HxØ620 X 300mm, Gentian Blue

Order Code: ZT2727980S

£359.99 Inc VAT (20%)


Description

Outdoor waste collector made of sheet steel, capacity 30 l, Hx 620 x 300 mm, gentian blue. Supplied = assembled. Capacity = 30 l. Height = 620 mm. Diameter = 300 mm. Waste collector material = sheet steel, powder coated. Waste collector colour = gentian blue. Place of use = outdoor use. Fittings = with lid. Colour of lid = hot dip galvanised. Feature = lockable. Lock type = square lock. Design of access opening = deposit hole. Type of mounting = wall mounted or post mounted. Design = closed. Weight = 16.5 kg. The waste collector is made of zinc plated sheet steel and is powder coated to provide optimal surface protection. The brackets with the lid and lock are made from steel components and are additionally hot dip galvanised. The waste collector is supplied with assembly material for attachment to a wall or post. Anti theft protection provided by a square lock. Stand pipe available as an accessory.

See full description
Specifications for Outdoor Waste Collector Sheet Steel, Capacity 30 L, HxØ620 X 300mm, Gentian Blue
  • Capacity
    30L
  • Supplied
    Assembled
  • Features
    Lockable
  • Lid Colour
    Hot Dip Galvanised
  • Applications
    Outdoor Use
  • Waste Collector Colour
    Gentian Blue
  • Lock Type
    Square Lock
  • Height
    620mm
  • Mounting Type
    Wall Mounted Or Post Mounted
  • Fittings
    with Lid
  • Material
    Sheet Steel, Powder Coated
  • Access Opening Design
    Deposit Hole
  • Design
    Closed
  • Diameter
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome