Outdoor Waste Collector With Ashtray, Capacity 35 L, HxWxD 537 X 325 X 388mm, Iron Glimmer

Order Code: ZT2694420S

£699.99 Inc VAT (20%)


Description

Outdoor waste collector with ashtray, capacity 35 l, HxWxD 537 x 325 x 388 mm, iron glimmer. Supplied = pre-assembled, final assembly by customer. Height = 537 mm. Width = 325 mm. Depth = 388 mm. Waste collector material = sheet steel. Waste collector colour = iron mica DB 703. Waste collector capacity = 35 l. Ashtray material = stainless steel. Ashtray colour = stainless steel. Place of use = outdoor use. Type of mounting = wall and post mounting. Finish = hot dip galvanised according to ISO 1461 and powder coated. Lock type = triangular utility lock. Weight = 15.5 kg. Design of access opening = deposit hole. Product type = wall mounted combination ashtrays. Roof and rail welded together. Waste container unlocked at side. Stainless steel extinguishing plate. Suitable for mounting to a wall or a post. Square. Robust. Modern. This outdoor waste collector impresses with its strikingly minimalist design and holds approx. 35 litres. With its modern elegance and robust workmanship, it enhances the urban environment over the long term. The waste collector comes with a protective cover and an oval deposit hole (140 x 110 mm) Hot dip galvanised in accordance with EN ISO 1461 and additionally powder coated. Supplied with triangular utility key DK 8. with special rail for type 2 case lock.

See full description
Specifications for Outdoor Waste Collector With Ashtray, Capacity 35 L, HxWxD 537 X 325 X 388mm, Iron Glimmer
  • Capacity
    35L
  • Waste Collector Colour
    Iron Mica
  • Width
    325mm
  • Height
    537mm
  • Material
    Sheet Steel
  • Ashtray Colour
    Stainless Steel
  • Lock Type
    Triangular Utility Lock
  • Applications
    Outdoor Use
  • Depth
    388mm
  • Mounting Type
    Wall and Post Mounting
  • Product Type
    Wall Mounted Combination Ashtrays
  • Access Opening Design
    Deposit Hole
  • Ashtray Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome