Outdoor Waste Collector with Post Capacity 30 L Hot Dip Galvanised

Order Code: ZT4132200S

£499.99 Inc VAT (20%)


Description

Outdoor waste collector with post, capacity 30 l, hot dip galvanised. Supplied = partially assembled. Height = 460 mm. Width = 330 mm. Depth = 430 mm. Waste collector material = steel. Waste collector colour = silver. Place of use = outdoor use. Lock type = triangular utility lock. Finish = hot dip galvanised. Design of access opening = deposit at top. Diameter of access opening = 300 mm. Weight = 18 kg. Number of collection units = 1-unit collector. Product type = single collectors with open slot. Robust surface. Two handles for emptying. Lockable. For weather resistant outdoor use, can be locked and mounted on poles that are already installed. Incl. assembly material.

See full description
Specifications for Outdoor Waste Collector with Post Capacity 30 L Hot Dip Galvanised
  • Finish
    Hot dip galvanised
  • Height
    460mm
  • Depth
    430mm
  • Capacity
    30L
  • Material
    Steel
  • Width
    330mm
  • Colour
    Silver
  • Lock Type
    Triangular utility lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome