Outdoor Waste Collector With Post, Capacity 40 L, HxØ1450 X 365mm, Charcoal

Order Code: ZT2676908S

£1,339.99 Inc VAT (20%)


Description

Outdoor waste collector with post, capacity 40 l, Hx 1450 x 365 mm, charcoal. Supplied = pre-assembled, final assembly by customer. Capacity = 40 l. Height = 1450 mm. Depth = 438 mm. Diameter = 365 mm. Waste collector material = sheet steel. Waste collector colour = charcoal. Place of use = outdoor use. Fittings = inner container. Lock type = triangular utility lock. Finish = hot dip galvanised, additionally powder coated. Inner container material = sheet steel. Type of mounting = for setting in concrete. Weight = 21 kg. Inner container colour = zinc plated. Designer round container on square tubular post for concreting in or bolting in place. Particularly easy emptying of the container due to gas springs. Swivel axle and grate made of stainless steel. Perforated base for water drainage. Incl. square tubular post for concreting in. Container without perforations, hot dip galvanised in accordance with EN ISO 1461 and additionally powder coated. Delivery incl. triangular utility key. Also available in different RAL colours (some at extra cost) Please ask us about them.

See full description
Specifications for Outdoor Waste Collector With Post, Capacity 40 L, HxØ1450 X 365mm, Charcoal
  • Capacity
    40L
  • Mounting Type
    Setting in Concrete
  • Fittings
    Inner Container
  • Applications
    Outdoor Use
  • Height
    1450mm
  • Depth
    438mm
  • Inner Container Colour
    Zinc Plated
  • Material
    Sheet Steel
  • Inner Container Material
    Sheet Steel
  • Lock Type
    Triangular Utility Lock
  • Waste Collector Colour
    Charcoal
  • Diameter
    365mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome