Outdoor Waste Collector, Wood Finish, Capacity 36 L, With 4 Access Openings

Order Code: ZT2736053S

£469.99 Inc VAT (20%)


Description

Outdoor waste collector, wood finish, capacity 36 l, with 4 access openings. Supplied = assembled. Capacity = 36 l. Height = 810 mm. Width = 350 mm. Depth = 350 mm. Diameter = 400 mm. Waste collector material = metal. Waste collector colour = black, wood finish. Place of use = outdoor use. Fittings = inner container, with lid. Material of lid = metal. Colour of lid = black, wood finish. Design of access opening = access flap. Inner container material = metal, zinc plated. Type of mounting = floor attachment. Weight = 17.2 kg. Access openings at the side. Fire and odour retardant. With zinc plated inner container. Floor attachment possible. Waste collector in a modern wood finish.

See full description
Specifications for Outdoor Waste Collector, Wood Finish, Capacity 36 L, With 4 Access Openings
  • Capacity
    36L
  • Supplied
    Assembled
  • Fittings
    Inner Container, with Lid
  • Applications
    Outdoor Use
  • Width
    350mm
  • Lid Material
    Metal
  • Inner Container Material
    Metal, Zinc Plated
  • Mounting Type
    Floor Attachment
  • Access Opening Design
    Access Flap
  • Lid Colour
    Black, Wood Finish
  • Height
    810mm
  • Material
    Metal
  • Depth
    350mm
  • Waste Collector Colour
    Black, Wood Finish
  • Diameter
    400mm