Outdoor Waste Collector, Wood Finish, Capacity 40 L, Deposit Hole At Top

Order Code: ZT2736059S

£429.99 Inc VAT (20%)


Description

Outdoor waste collector, wood finish, capacity 40 l, deposit hole at top. Supplied = assembled. Capacity = 40 l. Height = 755 mm. Diameter = 400 mm. Waste collector material = metal. Waste collector colour = black, wood finish. Place of use = outdoor use. Fittings = inner container, with lid. Material of lid = metal. Colour of lid = black, wood finish. Design of access opening = deposit hole. Inner container material = metal, zinc plated. Type of mounting = floor attachment. Weight = 15.4 kg. Fire and odour retardant. With zinc plated inner container. Floor attachment possible. Waste collector in a modern wood finish.

See full description
Specifications for Outdoor Waste Collector, Wood Finish, Capacity 40 L, Deposit Hole At Top
  • Capacity
    40L
  • Supplied
    Assembled
  • Applications
    Outdoor Use
  • Access Opening Design
    Deposit Hole
  • Lid Colour
    Black, Wood Finish
  • Inner Container Material
    Metal, Zinc Plated
  • Lid Material
    Metal
  • Height
    755mm
  • Fittings
    Inner Container, with Lid
  • Mounting Type
    Floor Attachment
  • Material
    Metal
  • Waste Collector Colour
    Black, Wood Finish
  • Diameter
    400mm