Oval Waste Collector With Pedal, Capacity 6 L, HxWxD 300 X 242 X 233mm, Pack Of 2

Order Code: ZT2746998S

£149.99 Inc VAT (20%)


Description

Oval waste collector with pedal, capacity 6 l, HxWxD 300 x 242 x 233 mm, pack of 2. Supplied = assembled. Product type = foot pedal bins. Capacity = 6 l. Height = 300 mm. Width = 242 mm. Depth = 232 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Fittings = inner container, with cover and pedal mechanism. Inner container material = polypropylene. Weight = 2.18 kg. Attractive design for use in the workshop and office. Lockable lid with soft close function. Anti-slip base. Plastic inner container with waste sack holder.

See full description
Specifications for Oval Waste Collector With Pedal, Capacity 6 L, HxWxD 300 X 242 X 233mm, Pack Of 2
  • Pack Quantity
    2
  • Capacity
    6L
  • Product Type
    Foot Pedal Bins
  • Supplied
    Assembled
  • Material
    Stainless Steel
  • Width
    242mm
  • Waste Collector Colour
    Stainless Steel
  • Depth
    232mm
  • Inner Container Material
    Polypropylene
  • Height
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome