Oval Waste Paper Bin, Capacity 22 L, WxHxD 180 X 300 X 450mm, Black, Pack Of 4

Order Code: ZT2723587S

£179.99 Inc VAT (20%)


Description

Oval waste paper bin, capacity 22 l, WxHxD 180 x 300 x 450 mm, black, pack of 4. Supplied = assembled. Height = 300 mm. Depth = 450 mm. Width = 180 mm. Colour = black. Material = polystyrene. Product type = oval waste paper bins. World famous original Zeischegg design. Outstandingly suited for the collection of waste paper directly at the workplace. Pack of 4. 35 l waste disposal bags recommended.

Specifications for Oval Waste Paper Bin, Capacity 22 L, WxHxD 180 X 300 X 450mm, Black, Pack Of 4
  • Material
    Polystyrene
  • Colour
    Black
  • Product Type
    Oval Waste Paper Bins
  • Pack Quantity
    4
  • Supplied
    Assembled
  • Height
    300mm
  • Depth
    450mm
  • Width
    180mm