ParadiseLine Nappy Bin, Capacity 60 L, HxWxD 720 X 295 X 350mm, White

Order Code: ZT2698298S

£419.99 Inc VAT (20%)


Description

ParadiseLine nappy bin, capacity 60 l, HxWxD 720 x 295 x 350 mm, white. Supplied = assembled. Product type = nappy bins. Capacity = 60 l. Height = 720 mm. Width = 295 mm. Depth = 350 mm. Waste collector material = plastic. Waste collector colour = white. Place of use = wash rooms, baby changing stations. Diameter of access opening = 135 mm. Weight = 5.5 kg. Free standing. Easy to use. Keeps odours in. Nappy bin made of plastic for inexpensive and correct disposal of used nappies. Keeps odours in and maintains hygiene. Suitable for commercially available 60 l rubbish bags (no refill cartridges) Easy to use: insert the nappy in the opening at the top, simply turning the top section makes the nappy fall into the rubbish bag. Approx. 50 nappies per bag. Free standing.

See full description
Specifications for ParadiseLine Nappy Bin, Capacity 60 L, HxWxD 720 X 295 X 350mm, White
  • Capacity
    60L
  • Product Type
    Nappy Bins
  • Supplied
    Assembled
  • Width
    295mm
  • Applications
    Wash Rooms, Baby Changing Stations
  • Waste Collector Colour
    White
  • Depth
    350mm
  • Material
    Plastic
  • Diameter of Access Opening
    135mm
  • Height
    720mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome