ParadiseLine Non Touch Hygiene Box, Capacity Approx. 12 Litres, White

Order Code: ZT2698262S

£459.99 Inc VAT (20%)


Description

ParadiseLine Non Touch hygiene box, capacity approx. 12 litres, white. Supplied = assembled. Height = 575 mm. Width = 345 mm. Depth = 200 mm. Waste collector material = plastic. Waste collector colour = white. Place of use = wash rooms, toilets. Type of mounting = wall mounting. Weight = 1.1 kg. Non-touch. Needs little space. Keeps odours in. Hygiene box made of plastic, white, keeps odours in, with sensor. Non-touch. For wall mounting. The contact switch indicates whether the box has been suspended correctly and is functional. The lid automatically closes after approx. 3 seconds. Supplied compete with batteries and mounting material.

See full description
Specifications for ParadiseLine Non Touch Hygiene Box, Capacity Approx. 12 Litres, White
  • Supplied
    Assembled
  • Waste Collector Colour
    White
  • Width
    345mm
  • Depth
    200mm
  • Mounting Type
    Wall Mounting
  • Height
    575mm
  • Material
    Plastic
  • Applications
    Wash Rooms, Toilets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome