ParadiseLine Waste Basket, Folding, Capacity 20 L, Powder Coated Steel Wire

Order Code: ZT2691908S

£119.99 Inc VAT (20%)


Description

ParadiseLine waste basket, folding, capacity 20 l, powder coated steel wire. Supplied = assembled. Height = 360 mm. Depth = 180 mm. Width = 300 mm. Colour = white. Shape = rectangular. Material = steel wire. Product type = mesh waste paper bins. Folds together to save space. Resistant to acids and alkaline solutions. Wall mounting possible. Steel wire, white, powder coated. Resistant to acids, alkaline solutions, mechanical damage, folds together. Rubber feet protect the base of the basket from moisture.

See full description
Specifications for ParadiseLine Waste Basket, Folding, Capacity 20 L, Powder Coated Steel Wire
  • Material
    Steel Wire
  • Product Type
    Mesh Waste Paper Bins
  • Colour
    White
  • Supplied
    Assembled
  • Height
    360mm
  • Shape
    Rectangular
  • Width
    300mm
  • Depth
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome