ParadiseLine Waste Basket, Folding, Capacity 60 L, Powder Coated Steel Wire

ParadiseLine Waste Basket, Folding, Capacity 60 L, Powder Coated Steel Wire

Order Code: ZT2691761S

410mm
£129.99 Inc VAT (20%)


Description

ParadiseLine waste basket, folding, capacity 60 l, powder coated steel wire. Supplied = assembled. Height = 620 mm. Depth = 250 mm. Width = 410 mm. Colour = white. Shape = rectangular. Material = steel wire. Product type = mesh waste paper bins. Folds together to save space. Resistant to acids and alkaline solutions. Wall mounting possible. Steel wire, white, powder coated. Resistant to acids, alkaline solutions, mechanical damage, folds together. Rubber feet protect the base of the basket from moisture.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome