PASO Foot Pedal Bin, Capacity 40 L, WxHxD 353 X 676 X 295mm, Carbon

Order Code: ZT2724301S

£109.99 Inc VAT (20%)


Description

PASO foot pedal bin, capacity 40 l, WxHxD 353 x 676 x 295 mm, carbon. Supplied = assembled. Product type = foot pedal bins. Capacity = 40 l. Height = 676 mm. Width = 353 mm. Depth = 295 mm. Waste collector material = polypropylene with metallic covering. Waste collector colour = carbon look. Place of use = sales counter, goods issue, office standing workstations, reception, assembly workstations. Fittings = with cover and pedal mechanism. Colour of lid = black. Material properties = non-fingerprint finish. Finish = metal coated. Design of access opening = cover with muffler. Weight = 2.1 kg. Lid closes with almost no noise. The waste collector is made of plastic, cannot rust, does not dent and no fingerprints can be left on it. A separate plastic ring guarantees that the garbage bag is not visible from outside. Rubber feet prevent the bin from sliding.

See full description
Specifications for PASO Foot Pedal Bin, Capacity 40 L, WxHxD 353 X 676 X 295mm, Carbon
  • Capacity
    40L
  • Product Type
    Foot Pedal Bins
  • Supplied
    Assembled
  • Material Properties
    Non-Fingerprint Finish
  • Finish
    Metal Coated
  • Lid Colour
    Black
  • Depth
    295mm
  • Material
    Polypropylene with Metallic Covering
  • Fittings
    with Cover and Pedal Mechanism
  • Height
    676mm
  • Waste Collector Colour
    Carbon Look
  • Access Opening Design
    Cover with Muffler
  • Width
    353mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome