Pedal Bin 15L Granite Each

Order Code: ZT2426876S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 +£34.407%


Description

Attractively styled 15 litre pedal bins includes removable inner bin with carry handle. 15 litre capacity, in standard hygiene colours and white. Height:
40 cm Width: 35 cm Depth: 33 cm

Specifications for Pedal Bin 15L Granite Each
  • Colour
    Granite
  • Product Type
    Pedal Bins
  • Size
    15L
  • Height
    40cm
  • Width
    35cm
  • Capacity
    15L
  • Depth
    33cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome