Pedal Bin, Capacity 12 L, HxØ400 X 250mm, Stainless Steel, Matt Finish

Order Code: ZT2740527S

£119.99 Inc VAT (20%)


Description

Pedal bin, capacity 12 l, Hx 400 x 250 mm, stainless steel, matt finish. Supplied = assembled. Product type = foot pedal bins. Capacity = 12 l. Height = 400 mm. Width = 250 mm. Depth = 250 mm. Diameter = 250 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel, matt. Place of use = indoor use. Fittings = inner container, with cover and pedal mechanism. Colour of lid = stainless steel, matt. Finish = matt. Inner container material = plastic. Type of mounting = free standing. Design = pedal bins. Weight = 1.98 kg. For use in indoor areas, in offices, hotels, sanitary facilities. Pedal mechanism makes hand contact unnecessary. Easy to operate and to empty. Elegant foot pedal waste bin. The pedal mechanism conveniently opens the lid, allowing rubbish to be placed in it. With inner container made of polyurethane, as well as an non-slip pedal.

See full description