Pedal Bin, Capacity 12 L, HxØ400 X 250mm, White

Order Code: ZT2740555S

£119.99 Inc VAT (20%)


Description

Pedal bin, capacity 12 l, Hx 400 x 250 mm, white. Supplied = assembled. Product type = foot pedal bins. Capacity = 12 l. Height = 400 mm. Width = 250 mm. Depth = 250 mm. Diameter = 250 mm. Waste collector material = sheet steel. Waste collector colour = white. Place of use = indoor use. Fittings = inner container, with cover and pedal mechanism. Colour of lid = white. Finish = zinc plated and powder coated. Inner container material = plastic. Type of mounting = free standing. Design = pedal bins. Weight = 1.98 kg. For use in indoor areas, in offices, hotels, sanitary facilities. Pedal mechanism makes hand contact unnecessary. Easy to operate and to empty. Elegant foot pedal waste bin. The pedal mechanism conveniently opens the lid, allowing rubbish to be placed in it. With inner container made of polyurethane, as well as an non-slip pedal.

See full description
Specifications for Pedal Bin, Capacity 12 L, HxØ400 X 250mm, White
  • Capacity
    12L
  • Product Type
    Foot Pedal Bins
  • Supplied
    Assembled
  • Design
    Pedal Bins
  • Finish
    Zinc Plated and Powder Coated
  • Depth
    250mm
  • Width
    250mm
  • Applications
    Indoor Use
  • Lid Colour
    White
  • Inner Container Material
    Plastic
  • Material
    Sheet Steel
  • Mounting Type
    Free Standing
  • Waste Collector Colour
    White
  • Height
    400mm
  • Diameter
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome