Pedal Bin, Capacity 20 L, HxØ450 X 300mm, Stainless Steel, Matt Finish

Order Code: ZT2740503S

£129.99 Inc VAT (20%)


Description

Pedal bin, capacity 20 l, Hx 450 x 300 mm, stainless steel, matt finish. Supplied = assembled. Product type = foot pedal bins. Capacity = 20 l. Height = 450 mm. Width = 300 mm. Depth = 300 mm. Diameter = 300 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel, matt. Place of use = indoor use. Fittings = inner container, with cover and pedal mechanism. Colour of lid = stainless steel, matt. Finish = matt. Inner container material = plastic. Type of mounting = free standing. Design = pedal bins. Weight = 2.64 kg. For use in indoor areas, in offices, hotels, sanitary facilities. Pedal mechanism makes hand contact unnecessary. Easy to operate and to empty. Elegant foot pedal waste bin. The pedal mechanism conveniently opens the lid, allowing rubbish to be placed in it. With inner container made of polyurethane, as well as an non-slip pedal.

See full description
Specifications for Pedal Bin, Capacity 20 L, HxØ450 X 300mm, Stainless Steel, Matt Finish
  • Capacity
    20L
  • Product Type
    Foot Pedal Bins
  • Supplied
    Assembled
  • Mounting Type
    Free Standing
  • Design
    Pedal Bins
  • Finish
    Matt
  • Height
    450mm
  • Depth
    300mm
  • Waste Collector Colour
    Stainless Steel, Matt
  • Material
    Stainless Steel
  • Lid Colour
    Stainless Steel, Matt
  • Inner Container Material
    Plastic
  • Applications
    Indoor Use
  • Width
    300mm
  • Diameter
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome