Pedal Bin, Capacity 20 L, HxØ450 X 300mm, White

Order Code: ZT2740620S

£133.99 Inc VAT (20%)


Description

Pedal bin, capacity 20 l, Hx 450 x 300 mm, white. Supplied = assembled. Product type = foot pedal bins. Capacity = 20 l. Height = 450 mm. Width = 300 mm. Depth = 300 mm. Diameter = 300 mm. Waste collector material = sheet steel. Waste collector colour = white. Place of use = indoor use. Fittings = inner container, with cover and pedal mechanism. Colour of lid = white. Finish = zinc plated and powder coated. Inner container material = plastic. Type of mounting = free standing. Design = pedal bins. Weight = 2.64 kg. For use in indoor areas, in offices, hotels, sanitary facilities. Pedal mechanism makes hand contact unnecessary. Easy to operate and to empty. Elegant foot pedal waste bin. The pedal mechanism conveniently opens the lid, allowing rubbish to be placed in it. With inner container made of polyurethane, as well as an non-slip pedal.

See full description
Specifications for Pedal Bin, Capacity 20 L, HxØ450 X 300mm, White
  • Capacity
    20L
  • Product Type
    Foot Pedal Bins
  • Supplied
    Assembled
  • Height
    450mm
  • Material
    Sheet Steel
  • Inner Container Material
    Plastic
  • Mounting Type
    Free Standing
  • Waste Collector Colour
    White
  • Depth
    300mm
  • Design
    Pedal Bins
  • Width
    300mm
  • Finish
    Zinc Plated and Powder Coated
  • Lid Colour
    White
  • Applications
    Indoor Use
  • Diameter
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome