Pedal Bin, Capacity 3 L, HxØ260 X 170mm, Black

Order Code: ZT2740606S

£79.99 Inc VAT (20%)


Description

Pedal bin, capacity 3 l, Hx 260 x 170 mm, black. Supplied = assembled. Product type = foot pedal bins. Capacity = 3 l. Height = 260 mm. Width = 170 mm. Depth = 170 mm. Diameter = 170 mm. Waste collector material = sheet steel. Waste collector colour = black. Place of use = indoor use. Fittings = inner container, with cover and pedal mechanism. Colour of lid = black. Finish = zinc plated and powder coated. Inner container material = plastic. Type of mounting = free standing. Design = pedal bins. Weight = 0.92 kg. For use in indoor areas, in offices, hotels, sanitary facilities. Pedal mechanism makes hand contact unnecessary. Easy to operate and to empty. Elegant foot pedal waste bin. The pedal mechanism conveniently opens the lid, allowing rubbish to be placed in it. With inner container made of polyurethane, as well as an non-slip pedal.

See full description
Specifications for Pedal Bin, Capacity 3 L, HxØ260 X 170mm, Black
  • Capacity
    3L
  • Product Type
    Foot Pedal Bins
  • Supplied
    Assembled
  • Waste Collector Colour
    Black
  • Height
    260mm
  • Finish
    Zinc Plated and Powder Coated
  • Mounting Type
    Free Standing
  • Material
    Sheet Steel
  • Design
    Pedal Bins
  • Applications
    Indoor Use
  • Width
    170mm
  • Inner Container Material
    Plastic
  • Depth
    170mm
  • Lid Colour
    Black
  • Diameter
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome