Pedal Bin, Capacity 3 L, HxØ260 X 170mm, Stainless Steel, Matt Finish

Order Code: ZT2740558S

£79.99 Inc VAT (20%)


Description

Pedal bin, capacity 3 l, Hx 260 x 170 mm, stainless steel, matt finish. Supplied = assembled. Product type = foot pedal bins. Capacity = 3 l. Height = 260 mm. Width = 170 mm. Depth = 170 mm. Diameter = 170 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel, matt. Place of use = indoor use. Fittings = inner container, with cover and pedal mechanism. Colour of lid = stainless steel, matt. Finish = matt. Inner container material = plastic. Type of mounting = free standing. Design = pedal bins. Weight = 0.92 kg. For use in indoor areas, in offices, hotels, sanitary facilities. Pedal mechanism makes hand contact unnecessary. Easy to operate and to empty. Elegant foot pedal waste bin. The pedal mechanism conveniently opens the lid, allowing rubbish to be placed in it. With inner container made of polyurethane, as well as an non-slip pedal.

See full description
Specifications for Pedal Bin, Capacity 3 L, HxØ260 X 170mm, Stainless Steel, Matt Finish
  • Capacity
    3L
  • Product Type
    Foot Pedal Bins
  • Supplied
    Assembled
  • Depth
    170mm
  • Lid Colour
    Stainless Steel, Matt
  • Material
    Stainless Steel
  • Finish
    Matt
  • Applications
    Indoor Use
  • Waste Collector Colour
    Stainless Steel, Matt
  • Width
    170mm
  • Design
    Pedal Bins
  • Height
    260mm
  • Inner Container Material
    Plastic
  • Mounting Type
    Free Standing
  • Diameter
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome