Pedal Bin, Capacity 5 L, HxØ280 X 210mm, Black

Order Code: ZT2740592S

£89.99 Inc VAT (20%)


Description

Pedal bin, capacity 5 l, Hx 280 x 210 mm, black. Supplied = assembled. Product type = foot pedal bins. Capacity = 5 l. Height = 280 mm. Width = 210 mm. Depth = 210 mm. Diameter = 210 mm. Waste collector material = sheet steel. Waste collector colour = black. Place of use = indoor use. Fittings = inner container, with cover and pedal mechanism. Colour of lid = black. Finish = zinc plated and powder coated. Inner container material = plastic. Type of mounting = free standing. Design = pedal bins. Weight = 0.98 kg. For use in indoor areas, in offices, hotels, sanitary facilities. Pedal mechanism makes hand contact unnecessary. Easy to operate and to empty. Elegant foot pedal waste bin. The pedal mechanism conveniently opens the lid, allowing rubbish to be placed in it. With inner container made of polyurethane, as well as an non-slip pedal.

See full description