Pedal Bin White 12L Miniped

Pedal Bin White 12L Miniped

Order Code: ZT1030212PCopy

£53.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

- Ideal for smaller washrooms.
- Slimline design and reduced height allows the bin to fit comfortably into washroom cubicles for easy access without restricting space.
- Smooth finish and rounded-edges allow for ease of cleaning.
- A practical and efficient way to dispose of sanitary waste hygienically.
- Hands-free, foot pedal operation limits direct contact.
- Front opening lid.
- A practical and efficient way to dispose of sanitary waste hygienically.

See full description
Specifications for Pedal Bin White 12L Miniped
  • Type
    Pedal Bins
  • Height
    480mm
  • Opening Closure Type
    Pedal
  • Depth
    140mm
  • Container Capacity
    12L
  • Colour
    White
  • MFR Part No.
    RMINIPEDWF
  • Width
    436mm
  • Material
    Plastic
  • Capacity
    12L