Pedal Operated Waste Collector With Castors - Capacity 110 L

Order Code: ZT2735717S

£1,149.99 Inc VAT (20%)
£1,199.994% off


Description

Pedal operated waste collector with castors, capacity 110 l, WxHxD 390 x 800 x 390 mm, white, without inner container. Supplied = assembled. Product type = foot pedal bins. Capacity = 110 l. Height = 800 mm. Width = 390 mm. Depth = 390 mm. Waste collector material = aluminium. Waste collector colour = white. Place of use = indoor use. Fittings = with lid. Type of mounting = none. Weight = 5.83 kg. Fire and odour retardant. With a practical handle for easy transport. Castors ensure effortless transport. Mobile recyclable waste container with a lid that closes quietly.

See full description
Specifications for Pedal Operated Waste Collector With Castors - Capacity 110 L
  • Product Type
    Foot Pedal Bins
  • Capacity
    110L
  • Supplied
    Assembled
  • Material
    Aluminium
  • Width
    390mm
  • Applications
    Indoor Use
  • Height
    800mm
  • Depth
    390mm
  • Waste Collector Colour
    White
  • Mounting Type
    None
  • Fittings
    with Lid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome