Pedal Waste Collector, Capacity 70 L, WxHxD 505 X 675 X 415mm, White, Green Lid

Order Code: ZT2735401S

£229.99 Inc VAT (20%)


Description

Pedal waste collector, capacity 70 l, WxHxD 505 x 675 x 415 mm, white, green lid. Supplied = assembled. Product type = foot pedal bins. Capacity = 70 l. Height = 675 mm. Width = 505 mm. Depth = 415 mm. Waste collector material = polypropylene. Waste collector colour = white. Place of use = indoor and outdoor use. Fittings = with cover and pedal mechanism. Colour of lid = green. Design of access opening = hinged lid. Weight = 4 kg. Made of extremely durable polypropylene. Overlapping lid and robust, wide pedal. Set of pictograms for recyclable materials. Hands free operation - ideal for industry, foodstuffs processing, industrial kitchens etc.

See full description
Specifications for Pedal Waste Collector, Capacity 70 L, WxHxD 505 X 675 X 415mm, White, Green Lid
  • Capacity
    70L
  • Product Type
    Foot Pedal Bins
  • Supplied
    Assembled
  • Depth
    415mm
  • Material
    Polypropylene
  • Width
    505mm
  • Access Opening Design
    Hinged Lid
  • Lid Colour
    Green
  • Fittings
    with Cover and Pedal Mechanism
  • Applications
    Indoor and Outdoor Use
  • Waste Collector Colour
    White
  • Height
    675mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome