Pedal Waste Collector, Capacity 90 L, WxHxD 505 X 790 X 410mm, Yellow

Order Code: ZT2735507S

£289.99 Inc VAT (20%)


Description

Pedal waste collector, capacity 90 l, WxHxD 505 x 790 x 410 mm, yellow. Supplied = assembled. Product type = foot pedal bins. Capacity = 90 l. Height = 790 mm. Width = 505 mm. Depth = 410 mm. Waste collector material = polypropylene. Waste collector colour = yellow. Place of use = indoor and outdoor use. Fittings = with cover and pedal mechanism. Colour of lid = yellow. Design of access opening = hinged lid. Design = with 2 plastic castors for easy transport. Weight = 4.85 kg. Made of extremely durable polypropylene. Overlapping lid and robust, wide pedal. Set of pictograms for recyclable materials. Metal bar on base for more stability and two plastic castors for easy transport. Hands free operation - ideal for industry, foodstuffs processing, industrial kitchens etc.

See full description
Specifications for Pedal Waste Collector, Capacity 90 L, WxHxD 505 X 790 X 410mm, Yellow
  • Capacity
    90L
  • Product Type
    Foot Pedal Bins
  • Supplied
    Assembled
  • Material
    Polypropylene
  • Lid Colour
    Yellow
  • Width
    505mm
  • Depth
    410mm
  • Height
    790mm
  • Fittings
    with Cover and Pedal Mechanism
  • Applications
    Indoor and Outdoor Use
  • Access Opening Design
    Hinged Lid
  • Waste Collector Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome