Pedal Waste Sack Stand Steel, Mobile, Hands-Free Operation, For Capacity 120 L

Order Code: ZT2744530S

£339.99 Inc VAT (20%)


Description

Pedal waste sack stand made of steel, mobile, hands-free operation, for capacity 120 l. Supplied = flat pack. Height = 990 mm. Width = 550 mm. Depth = 630 mm. Diameter = 410 mm. For sack capacity = 120 l. Place of use = indoor use. Number of collection units = 1-unit collector. Feature = mobile. Frame material = sheet steel. Frame colour = light grey RAL 7035. Material of lid = sheet steel. Wheel fittings = 2 wheels. Finish = powder coated. Sack secured = clamping ring. Product type = pedal operated waste sack holders, mobile. Hands-free operation. Mobile on 2 large wheels. Ideal for areas with high hygienic requirements. Ideally suited for the medical and food processing industries Supplied flat pack - easy self-assembly.

See full description
Specifications for Pedal Waste Sack Stand Steel, Mobile, Hands-Free Operation, For Capacity 120 L
  • Frame Colour
    Light Grey
  • Supplied
    Flat Pack
  • No. of Collection Units
    1
  • Depth
    630mm
  • Lid Material
    Sheet Steel
  • Wheel Fittings
    2 Wheels
  • Features
    Mobile
  • Width
    550mm
  • For Sack Capacity
    120L
  • Sack Secured
    Clamping Ring
  • Height
    990mm
  • Finish
    Powder-coated
  • Applications
    Indoor Use
  • Frame Material
    Sheet Steel
  • Diameter
    410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome