Pedestal Ashtray, Capacity 13 L, HxØ600 X 250mm, Stainless Steel

Order Code: ZT2723526S

£183.99 Inc VAT (20%)


Description

Pedestal ashtray, capacity 13 l, Hx 600 x 250 mm, stainless steel. Supplied = assembled. Depth = 300 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Waste collector capacity = 13 l. Waste collector diameter = 250 mm. Place of use = indoor use. Finish = brushed. Fittings = inner container, with lid. Weight = 2.51 kg. Design of access opening = open side compartment. Product type = pedestal combination ashtrays. With waste collector. Rubber base ring to prevent corrosion when wiping the floor and scratches on the floor. 20 l waste bags recommended.

See full description
Specifications for Pedestal Ashtray, Capacity 13 L, HxØ600 X 250mm, Stainless Steel
  • Supplied
    Assembled
  • Finish
    Brushed
  • Fittings
    Inner Container, with Lid
  • Access Opening Design
    Open Side Compartment
  • Material
    Stainless Steel
  • Depth
    300mm
  • Applications
    Indoor Use
  • Capacity
    13L
  • Product Type
    Pedestal Combination Ashtrays
  • Waste Collector Colour
    Stainless Steel
  • Diameter
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome