Pedestal Ashtray, Capacity 3.5 L, Grey

Order Code: ZT2742487S

£339.99 Inc VAT (20%)


Description

Pedestal ashtray, capacity 3.5 l, grey. Supplied = assembled. Ashtray capacity = 3.5 l. Height = 1079 mm. Ashtray material = aluminium. Finish = powder coated. Ashtray colour = grey. Ashtray diameter = 102 mm. Weight = 8.68 kg. Type of mounting = with base (free standing) Feature = self-extinguishing, sand-fillable. Place of use = indoor and outdoor use. Inner container material = sheet steel, galvanised. Foot diameter = 324 mm. Fittings = inner container. Product type = pedestal ashtrays. Effortless to empty without tools. Made of fire resistant aluminium with powder coating (UV coated) for indoors and outdoors. Recessed insulation mesh. The simple, space saving solution for smoking waste management. Additional stability due to heavy base. Capacity 3.5 litres.

See full description
Specifications for Pedestal Ashtray, Capacity 3.5 L, Grey
  • Product Type
    Pedestal Ashtrays
  • Supplied
    Assembled
  • Fittings
    Inner Container
  • Features
    Self-Extinguishing, Sand-Fillable
  • Ashtray Capacity
    3.5L
  • Inner Container Material
    Sheet Steel, Galvanised
  • Foot Diameter
    324mm
  • Applications
    Indoor and Outdoor Use
  • Mounting Type
    with Base (Free Standing)
  • Ashtray Diameter
    102mm
  • Height
    1079mm
  • Finish
    Powder-coated
  • Ashtray Material
    Aluminium
  • Ashtray Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome