Pedestal Ashtray, Capacity 3.8 L, Stainless Steel

Order Code: ZT2695547S

£319.99 Inc VAT (20%)


Description

Pedestal ashtray, capacity 3.8 l, stainless steel. Supplied = assembled. Ashtray capacity = 3.8 l. Height = 1100 mm. Ashtray material = stainless steel. Ashtray colour = silver. Ashtray diameter = 102 mm. Weight = 6.32 kg. Type of mounting = floor attachment. Feature = lockable. Place of use = indoor and outdoor use. Foot diameter = 200 mm. Material properties = rust free. Product type = pedestal ashtrays. Durable and high-quality construction. Including floor anchoring materials and cylinder lock. Attractive pedestal ashtray made of stainless steel.

See full description
Specifications for Pedestal Ashtray, Capacity 3.8 L, Stainless Steel
  • Product Type
    Pedestal Ashtrays
  • Supplied
    Assembled
  • Ashtray Capacity
    3.8L
  • Features
    Lockable
  • Applications
    Indoor and Outdoor Use
  • Height
    1100mm
  • Ashtray Colour
    Silver
  • Foot Diameter
    200mm
  • Ashtray Diameter
    102mm
  • Material Properties
    Rust Free
  • Mounting Type
    Floor Attachment
  • Ashtray Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome