Pedestal Ashtray With Hood, Capacity 1.5 L, Stainless Steel

Order Code: ZT2695488S

£279.99 Inc VAT (20%)


Description

Pedestal ashtray with hood, capacity 1.5 l, stainless steel. Supplied = assembled. Ashtray capacity = 1.5 l. Height = 1100 mm. Ashtray material = stainless steel. Ashtray colour = silver. Ashtray diameter = 76 mm. Weight = 5.2 kg. Type of mounting = floor attachment. Feature = lockable. Place of use = indoor and outdoor use. Foot diameter = 178 mm. Material properties = rust free. Product type = pedestal ashtrays. Durable and high-quality construction with hood. Includes floor anchoring materials and triangular utility key. Attractive pedestal ashtray with protective hood.

See full description
Specifications for Pedestal Ashtray With Hood, Capacity 1.5 L, Stainless Steel
  • Product Type
    Pedestal Ashtrays
  • Supplied
    Assembled
  • Mounting Type
    Floor Attachment
  • Features
    Lockable
  • Ashtray Material
    Stainless Steel
  • Ashtray Capacity
    1.5L
  • Ashtray Colour
    Silver
  • Ashtray Diameter
    76mm
  • Foot Diameter
    178mm
  • Material Properties
    Rust Free
  • Applications
    Indoor and Outdoor Use
  • Height
    1100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome